Von Duprin Trims
Mfr # 996L-06-R/V US26 RHR
Zoro # G410052337
product price: $735.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Material
Brass or Bronze
Exit Device Type
Trim
Door Handing
RHR
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-06-R/V US26 RHR
Zoro #
G410052337
UPC #
197163034840
Country of Origin
Mexico
Details
Finish
Bright Chrome
Material
Brass or Bronze
Exit Device Type
Trim
Door Handing
RHR
Application
Exit Device Trim
Color
Bright Chrome
For Use With
Von Duprin Trims
Fire Rated
No
Includes
Exit Device Trim
Grade
Grade 1
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.