Von Duprin Trims
- Mfr # 996L-07-R/V SPBLK RHR
- Zoro # G910052578
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Exit Device Type
Trim
Color
Black Painted
Material
Varies
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-07-R/V SPBLK RHR
- Zoro #
- G910052578
- UPC #
- 197163273485
- Country of Origin
- Mexico
Details
- Grade
- Grade 1
- Exit Device Type
- Trim
- Color
- Black Painted
- Material
- Varies
- Fire Rated
- No
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Finish
- Black Painted
- For Use With
- Von Duprin Trims
- Door Handing
- RHR
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.