Von Duprin Trims
Mfr # 996L-BE-03-M US26 LHR
Zoro # G710053997
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
For Use With
Von Duprin Trims
Door Handing
LHR
Exit Device Type
Trim
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-03-M US26 LHR
Zoro #
G710053997
UPC #
197163274185
Country of Origin
Mexico
Details
Finish
Bright Chrome
For Use With
Von Duprin Trims
Door Handing
LHR
Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Color
Bright Chrome
Fire Rated
No
Application
Exit Device Trim
Includes
Exit Device Trim
Description
Lever Trim, Passage Function, Mortise Prep, 03 Lever Style, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.