Von Duprin Trims
Mfr # 996L-BE-06-R/V US10 LHR
Zoro # G110055300
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Includes
Exit Device Trim
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-06-R/V US10 LHR
Zoro #
G110055300
UPC #
197163274444
Country of Origin
Mexico
Details
Grade
Grade 1
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Includes
Exit Device Trim
Application
Exit Device Trim
Door Handing
LHR
For Use With
Von Duprin Trims
Material
Bronze
Exit Device Type
Trim
Fire Rated
No
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.