Von Duprin Trims
- Mfr # 996L-BE-17-R/V US4 RHR
- Zoro # G110046759
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Fire Rated
No
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-BE-17-R/V US4 RHR
- Zoro #
- G110046759
- UPC #
- 197163274666
- Country of Origin
- Mexico
Details
- Includes
- Exit Device Trim
- Fire Rated
- No
- Grade
- Grade 1
- Finish
- Satin Brass
- Color
- Satin Brass
- For Use With
- Von Duprin Trims
- Material
- Brass
- Exit Device Type
- Trim
- Door Handing
- RHR
- Application
- Exit Device Trim
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 17 Lever Style, Satin Brass Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.