Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-DT-06 US3 LHR

  • Zoro # G210047465


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Includes
Exit Device Trim
Door Handing
LHR
Finish
Bright Brass
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-DT-06 US3 LHR
Zoro #
G210047465
UPC #
197163274949
Country of Origin
Mexico

Details

Grade
Grade 1
Includes
Exit Device Trim
Door Handing
LHR
Finish
Bright Brass
For Use With
Von Duprin Trims
Color
Bright Brass
Fire Rated
No
Application
Exit Device Trim
Material
Brass
Exit Device Type
Trim

Description

Lever Trim, Dummy, 06 Lever Style, Bright Brass Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.