Von Duprin Trims
Mfr # 996L-DT-06SS 32D RHR
Zoro # G510047301
product price: $627.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Door Handing
RHR
Material
Stainless Steel
Finish
Satin Stainless Steel
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-DT-06SS 32D RHR
Zoro #
G510047301
UPC #
197163274987
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Door Handing
RHR
Material
Stainless Steel
Finish
Satin Stainless Steel
Exit Device Type
Trim
Color
Satin Stainless Steel
Grade
Grade 1
Includes
Exit Device Trim
Application
Exit Device Trim
Description
Exit Device Trim, Dummy Trim, Lever with Escutcheon, 06 Lever Style, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.