Von Duprin Trims
- Mfr # 996L-DT-17 US10 RHR
- Zoro # G810047667
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Bronze Clear Coated
Material
Bronze
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-DT-17 US10 RHR
- Zoro #
- G810047667
- UPC #
- 197163275052
- Country of Origin
- Mexico
Details
- Color
- Satin Bronze Clear Coated
- Material
- Bronze
- Grade
- Grade 1
- Fire Rated
- No
- Exit Device Type
- Trim
- For Use With
- Von Duprin Trims
- Finish
- Satin Bronze Clear Coated
- Door Handing
- RHR
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
Description
Lever Trim, Dummy, 17 Lever Style, Satin Bronze Clear Coated Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.