Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-NL-LAT-R/V SP313 RHR

  • Zoro # G810049708


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Exit Device Trim
Finish
Dark Bronze Painted
Door Handing
RHR
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-NL-LAT-R/V SP313 RHR
Zoro #
G810049708
UPC #
197163276035
Country of Origin
Mexico

Details

Material
Aluminum
Includes
Exit Device Trim
Finish
Dark Bronze Painted
Door Handing
RHR
Grade
Grade 1
Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Von Duprin Trims
Color
Dark Bronze Painted

Description

Exit Device Trim, Night Latch, Lever with Escutcheon, Latitude Style, Dark Bronze Painted Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.