Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 996L-NL-LAT-R/V US15 LHR

  • Zoro # G610050386


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LHR
Color
Satin Nickel Plated Clear Coated
Finish
Satin Nickel Plated Clear Coated
Application
Exit Device Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-NL-LAT-R/V US15 LHR
Zoro #
G610050386
UPC #
197163276080
Country of Origin
Mexico

Details

Door Handing
LHR
Color
Satin Nickel Plated Clear Coated
Finish
Satin Nickel Plated Clear Coated
Application
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Includes
Exit Device Trim

Description

Exit Device Trim, Night Latch, Lever with Escutcheon, Latitude Style, Satin Nickel Plated Clear Coated Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.