Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # E996L-BE-03-R/V 26D RHR
- Zoro # G110047848
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Application
Exit Device Trim
Includes
Exit Device Trim
Material
Brass or Bronze
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E996L-BE-03-R/V 26D RHR
- Zoro #
- G110047848
- UPC #
- 197163289615
- Country of Origin
- Mexico
Details
- Grade
- Grade 1
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Exit Device Type
- Trim
- Finish
- Satin Chrome
- Fire Rated
- No
- Door Handing
- RHR
- For Use With
- Von Duprin Trims
Description
Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.