Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # E996L-BE-17-M 26D RHR
- Zoro # G610047508
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Application
Exit Device Trim
For Use With
Von Duprin Trims
Material
Brass or Bronze
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E996L-BE-17-M 26D RHR
- Zoro #
- G610047508
- UPC #
- 197163289684
- Country of Origin
- Mexico
Details
- Fire Rated
- No
- Application
- Exit Device Trim
- For Use With
- Von Duprin Trims
- Material
- Brass or Bronze
- Grade
- Grade 1
- Color
- Satin Chrome
- Exit Device Type
- Trim
- Door Handing
- RHR
- Finish
- Satin Chrome
- Includes
- Exit Device Trim
Description
Electrified Lever Trim, Passage Function, Mortise Prep, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.