Zoro Homepage

XP98 Extra Protection Rim Exit Devices

  • Mfr # XP98EO 3 US28

  • Zoro # G010050603


product price: $1,530.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP98EO 3 US28
Zoro #
G010050603
UPC #
197163292578
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Grade 1 Extra Protection Device Rim Exit Device, 36 in. Length, Exit Only, Satin Aluminum Clear Anodized Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.