XP98 Extra Protection Rim Exit Devices
Mfr # XP98L-NL-06-F 3 313 RHR
Zoro # G610051215
product price: $2,346.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XP98L-NL-06-F 3 313 RHR
Zoro #
G610051215
UPC #
197163292882
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Exit Device Type
Rim
Door Handing
Right Hand Reverse
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
Grade
Grade 1
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Extra Protection Device Rim Exit Device, 36 in. Length, Fire Rated, Night Latch, 06 Lever, 1-1/4 in. Mortise & Rim, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.