XP98 Extra Protection Rim Exit Devices
- Mfr # XP98L-NL-17 3 26D RHR
- Zoro # G510051254
product price:Â
$
2,201.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XP98L-NL-17 3 26D RHR
- Zoro #
- G510051254
- UPC #
- 197163292943
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4"
Details
- Exit Device Type
- Rim
- Door Handing
- Right Hand Reverse
- Finish
- Satin Chrome
- Fire Rated
- No
- Grade
- Grade 1
- Color
- Satin Chrome
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Grade 1 Extra Protection Device Rim Exit Device, 36 in. Length, Night Latch, 17 Lever, 1-1/4 in. Mortise & Rim, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.