XP99 Extra Protection Rim Exit Devices
Mfr # XP99L-06 3 26D LHR
Zoro # G810051428
product price: $2,335.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Handing
LHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XP99L-06 3 26D LHR
Zoro #
G810051428
UPC #
197163293018
Country of Origin
Mexico
Details
Exit Device Type
Rim
Door Handing
LHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 36 in., Classroom, Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.