Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XP99 Extra Protection Rim Exit Devices

  • Mfr # XP99L-06 4 26D RHR

  • Zoro # G710051375


product price: $2,429.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP99L-06 4 26D RHR
Zoro #
G710051375
UPC #
197163293025
Country of Origin
Mexico

Details

Exit Device Type
Rim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 48 in., Classroom, Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.