XP99 Extra Protection Rim Exit Devices
Mfr # XP99L-NL-06 3 26D RHR
Zoro # G110051401
product price: $2,201.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XP99L-NL-06 3 26D RHR
Zoro #
G110051401
UPC #
197163293032
Country of Origin
Mexico
Details
Exit Device Type
Rim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 36 in., Night Latch, Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.