Zoro Homepage

XP99EO 4FT US26D Exit Device

  • Mfr # XP99EO 4 26D

  • Zoro # G510057201


product price: $1,515.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP99EO 4 26D
Zoro #
G510057201
UPC #
197163187577
Country of Origin
United States

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
XP99 Extra Protection Rim Exit Devices
Function
Exit Only

Description

Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 48, Exit Only, Less Trim, Hex Key Dogging, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.