Zoro Homepage

XP99EO-F 4FT US28 Exit Device

  • Mfr # XP99EO-F 4 US28

  • Zoro # G610057729


product price: $1,701.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP99EO-F 4 US28
Zoro #
G610057729
UPC #
197163187614
Country of Origin
United States

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
XP99 Extra Protection Rim Exit Devices
Function
Exit Only

Description

Grade 1 Extra Protection Fire Rated Rim Exit Device, Wide Stile Pushpad, 48, Exit Only, Less Trim, Less Dogging, Satin Aluminum Clear Anodized Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.