Shop VONDREHLE
See all product information
Create Account
HDJRT1 Plastic Mounted Twin Jumbo Roll Tissue Dispencer
- Mfr # 1565761
- Zoro # G103978746
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Material
Plastic
Dispenser Height
3.09 in
Dispenser Depth
2.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1565761
- Zoro #
- G103978746
- UPC #
- 784432090012
- Country of Origin
- China
Dimensions
- Dispenser Height
- 3.09 in
- Dispenser Depth
- 2.78 in
- Dispenser Width
- 8.5 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Jumbo
- Dispenser Material
- Plastic
Description
Features
- Material: Plastic
- Installation Method: Mounted
- Product Type: Twin Jumbo Roll Tissue Dispenser
- Height: 5 in.
- Width: 11.9 in.
- Length: 20.4 in.
- Color Family: Black
- Twin JRT Tissue Dispenser for high traffic areas, indestructible. Can hold up to f000 feet of tissue paper at one time without taking up a lot of space. Accommodates all core sizes and roll dimensions on market today. Fits Ace No. 1559673.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.