Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

630B Medium Whole Room Air Circulator

  • Mfr # CR1-0074-06

  • Zoro # G008657791


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
13-5/8 in
Voltage
120
Width
8-13/16 in
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0074-06
Zoro #
G008657791
UPC #
43765004166
Country of Origin
China

Dimensions

Height
13-5/8 in
Width
8-13/16 in
Length
12 in

Details

Item
Desk/Table Fan
Voltage
120
Color
Black
Material
Plastic

Description

  • Vornado's signature Vortex Technology provides complete circulation of all the air throughout a room
  • Superior performance through deep-pitched blades that move air up to 70 feet
  • Multi-directional airflow and whisper-quiet operation
  • 3 speed settings and removable grill for easy cleaning
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.