Shop VORNADO
See all product information
Create Account
Heater
Mfr # EH1-0230-43
Zoro # G824155600
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
NEMA Plug Configuration
1-15P
Overall Height
12 in
Amperage
12.5 A
Housing Color
White
Overall Depth
11 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EH1-0230-43
- Zoro #
- G824155600
- UPC #
- 043765022047
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 12 in
- Overall Depth
- 11 5/8 in
- Overall Width
- 9 1/4 in
- Cord Length
- 6 ft
- Overall Length
- 9 1/4 in
- Wire Rope Length
- 9 1/4 in
Details
- Item
- Heater
- NEMA Plug Configuration
- 1-15P
- Amperage
- 12.5 A
- Housing Color
- White
- Includes
- 2-Pin Polarized plug
- Phase
- 1
- Housing Material
- Plastic
- Air Temp. Rise
- 56 Degrees F
- Heating Capacity
- 2559 BtuH, 5118 BtuH
- Number of Settings
- 2
- Control Type
- Push Button
- Heating Capacity - Maximum
- 5,118 BtuH
- Wattage Output
- 750 W, 1,500 W
- Housing Finish
- High Gloss
- Air Flow
- 170 cfm
- Color
- White
- Voltage
- 120V AC
- Number of Heat Settings
- 2
Description
Heater, Non-Oscillating, Overall Height 12 in, Overall Width 9 1/4 in, Overall Depth 11 5/8 in, Number of Heat Settings 2, Key Features Programmable, Tip-Over Switch, Overheat Protection, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, One-Time Thermal Fuse, Control Type Push Button, Heating Method Fan Forced, Wattage Output 750 W, 1,500 W, Housing Color White, NEMA Plug Configuration 1-15P, Mounting Type Free-Standing, Mounting Location Desk, Floor, 1 Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.