convection heater
- Mfr # XB2-4200T2D71T
- Zoro # G223356462
product price:Â
$
4,034.99
/ea
Free Shipping & Returns
Key Features
Element Width
390 mm
Phase
1
Heater Voltage
120VAC; 208 VAC; 240VAC; 480VAC; 600VAC
Standards
cCSAus Certified
Housing Material
Copper Free Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB2-4200T2D71T
- Zoro #
- G223356462
- UPC #
- 850046992575
- Country of Origin
- Canada
- Phase
- 1
- Heater Voltage
- 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC
- Item
- Convection Heater
- Standards
- cCSAus Certified
- Housing Material
- Copper Free Aluminum
- Face Temperature
- 215 Degrees C
- Material
- Aluminum
- Temperature Output - Maximum
- 419 Degrees F
- For Location
- Indoor/Outdoor
- Watts
- 2,000 W
- Number of Elements
- 2
- Current
- 0.42 A
- Includes
- Baffles, Brackets, Wire Guards
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Element Width
- 390 mm
- Overall Width
- 15 3/8 in
- Overall Length
- 23 3/8 in
- Wire Rope Length
- 23 3/8 in
- Length
- 23 3/8 in
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC, Overall Length 23 3/8 in, 2,000 W Watts, Element Width 390 mm, Material Aluminum, 1 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.