Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Large Air Circulator

  • Mfr # CR1-0089-17BB

  • Zoro # G222707777


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0089-17BB
Zoro #
G222707777
UPC #
043765014110
Country of Origin
China

Description

Circulating Fan, Fan Mounting Location Not Applicable, Number of Speeds 3, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 77/66/58 W Watts, 957 RPM, 1,242 RPM, 1,547 RPM RPM, 0.6/0.52/0.46 A Amps, Height 17 1/2 in, Width 16 1/8 in, Blade Material Plastic, Not Applicable, Green, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.