Zoro Homepage

Medium Air Circulator, 8.98 in Blade Dia

  • Mfr # CR1-0120-06

  • Zoro # G904258191


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Blade Diameter
8.98 in
Application
Air Circulation
Fan Style
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0120-06
Zoro #
G904258191
UPC #
43765005415
Country of Origin
China

Dimensions

Blade Diameter
8.98 in

Details

Item
Air Circulator
Application
Air Circulation
Fan Style
Medium

Description

The 633B VORNADO air circulator can move air up to 75 ft and uses signature energy efficient vortex technology to fully circulate all the air in the room, eliminating hot and cold spots. This air circulator can be placed on the floor or tabletop. The 633B has a three-speed control and a fully directable airflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.