Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Room Air Circulator

  • Mfr # CR1-0477-06

  • Zoro # G222707821


product price: $52.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0477-06
Zoro #
G222707821
UPC #
043765019696
Country of Origin
China

Description

Circulating Fan, Fan Mounting Location Not Applicable, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 40/28/21 W Watts, 850 RPM, 1,150 RPM, 1,450 RPM RPM, 0.33/0.24/0.18 A Amps, Height 13 5/16 in, Width 12 5/8 in, Blade Material Plastic, Not Applicable, Black, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.