Zoro Homepage

Small Air Circulator, 7.17 in Blade Dia, 156/293 cfm

  • Mfr # CR1-0116-06

  • Zoro # G204257740


product price: $67.85
/ea

Key Features

Blade Diameter
7.17 in
Air Flow
156/293 cfm
Fan Style
Small
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0116-06
Zoro #
G204257740
UPC #
43765005576
Country of Origin
China

Dimensions

Blade Diameter
7.17 in

Details

Air Flow
156/293 cfm
Item
Air Circulator
Fan Style
Small
Application
Air Circulation

Description

The 533 VORNADO compact circulator uses signature energy efficient Vortex Action to move air up to 70 ft, providing whole room air circulation. Despite it's small size, the 533 is more powerful than an 18 in commercial fan. Its compact size makes it ideal for use in an office, dorm room or cubical. Evens room temperature, eliminating hot and cold spots. The three-speed control adjusts airflow from whisper quiet to a powerful high setting for quick room circulation. Allows you to raise your thermostat up 5 deg in the summer and maintain the same level of comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.