Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Room Air Circulator

  • Mfr # CR1-0472-06

  • Zoro # G022707625


product price: $42.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0472-06
Zoro #
G022707625
UPC #
043765018996
Country of Origin
China

Description

Circulating Fan, Fan Mounting Location Not Applicable, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 43/34/21 W Watts, 1,100 RPM, 1,500 RPM, 1,800 RPM RPM, 0.63/0.47/0.28 A Amps, Height 10 5/16 in, Width 10 in, Blade Material Plastic, Not Applicable, Black, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.