Vintage VHEAT 200 sq ft Electric Whole Room Space Heater

  • Mfr # EH1-0121-102

  • Zoro # G216042143


original price:  $195.99 , new price: $184.99 , 5 percent off
new price:  $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EH1-0121-102
Zoro #
G216042143
UPC #
43765015056
Country of Origin
China

Description

Fuel Capacity: *Heat Output: *Heater Type: Whole Room *Heating Area: 200 *Material: Metal *Number of Heat Levels: 2 *Packaging Type: Boxed *Product Type: Space Heater *Brand Name: Vornado *Sub Brand: Vintage VHEAT *Thermostat: Yes *UL Listed: No *ETL Li Low Heat Wattage: 750 watt *Low Heat Amps: 6.25 amps *Hertz: 60 hz. *PowerCord Length: 6 ft. *PowerCord Plug Type: 3-Pin Grounded *Weight: 9.05 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.