This item is Discontinued.

Vornado Vornado Ultrasonic Humidifier, 1 Gallon, 600 Sq. Ft. ULTRA3

Vornado Ultrasonic Humidifier, 1 Gallon, 600 Sq. Ft. (Discontinued)

  • Mfr # ULTRA3
  • Zoro # G308445227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTRA3
Zoro #
G308445227
UPC #
043765006801
Country of Origin
China

Description

Vornado ultrasonic humidifier ultra3, 1 gallon, 600 sq. Ft. the ultra3 ultrasonic vortex humidifier is a uniquely effective way to create a comfortable, perfectly humidified living space. Vornado's deep pitch blades pull large volumes of harsh, dry air through the unit, and then, using vornado's signature vortex action, circulates the humidified air throughout the room, providing complete and uniform humidification in spaces up to 600 sq. Ft. Ultrasonic technology shatters water into a fine, visible mist that is circulated throughout the room using vortex action. The ultra3 has an on-board humidistat to automatically regulate moisture output, or can be set to run continuously for maximum humidity output. The push-button controls with led lights provide easy confirmation of current settings. Three fan settings are available - high, low or auto. In auto mode, the fan and ultrasonic transducer will intelligently adjust up or down to maintain the set humidity level.the included mineral cartridge softens the water, reducing mineral buildup. 1 gallon capacity. 2 gallon output every 24 hours. The ultra3 is backed with a 5 year limited warranty to ensure years of reliable use. features: vortex assisted humidity output whole room humidification - up to 600 sq ft intelligently regulates humidity output mineral cartridge included ultrasonic technology creates a soothing mist high capacity 1 gallon tank push button controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.