Shop VORTEC PRO
See all product information
Create Account
Abrasive Cut-Off Wheel, 7 in Dia, 1/8 in Thick, Aluminum Oxide, 24 Grit
- Mfr # 56425
- Zoro # G009010588
product price:Â
$
6.89
/ea
Sold in multiples of 10 for $68.90
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56425
- Zoro #
- G009010588
- UPC #
- 12382564254
- Country of Origin
- China
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/8 in
- Connector Size
- 5/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 27
- Grit
- 24
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8500 RPM
- Specification
- ANSI B7.1
Description
Vortec Pro Wolverine Cut-Off Wheel, Combo, 7 in Wheel Diameter, 1/8 in Wheel Thickness, A24T Grit, Coarse Grade, Aluminum Oxide Abrasive, 8500 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, 5/8-11 Center Hole Thread Size, Wheel Type Number: Type 27, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.