Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

104-517 Anti-Siphon Frost Proof Sillcock 10 in.

  • Mfr # VO154568

  • Zoro # G203773623


product price: $47.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO154568
Zoro #
G203773623
UPC #
654204829747
Country of Origin
China

Description

Mueller, Anti-Siphon Frost Proof Sillcock 10" length, 3/4" MHT outlet, 1/2" MIP and 1/2" solder input, Anti-siphon protects against back siphoning

Features
  • 10" length
  • 3/4" MHT outlet
  • 1/2" MIP and 1/2" solder input
  • Anti-siphon protects against back siphoning
  • Drains automatically upon water shut-off
  • For use in residential and commercial buildings
Specifications
  • Dimension: 15.5" H x 3" W x 3" L
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.