Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1407212RMC 1.5 x 1.25FPT Insert Elbow

  • Mfr # VO155659

  • Zoro # G704053729


product price: $27.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO155659
Zoro #
G704053729
UPC #
654204827835
Country of Origin
China

Description

Features
  • Plastic fittings
  • PVC
  • Cold water only
Specifications
  • Dimension: 2.5" H x 2.1" W x 2.1" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.