This item is Discontinued.

Vortex 90013166 R13 15 in. x 32 ft. Kraft Roll VO573750

90013166 R13 15 in. x 32 ft. Kraft Roll (Discontinued)

  • Mfr # VO573750
  • Zoro # G104031433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VO573750
Zoro #
G104031433
UPC #
723902351482
Country of Origin
China

Description

Features
  • R13 15 in. X 32 ft. Kraft roll
  • Fiberglass insulation
  • Batt thickness 3-1/2 in.
  • 40 sq. Ft. Per bag.
  • Dimension - 27 l x 19 w x 15.5 h in.
  • Item weight - 11.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.