Zoro Homepage

G251700606 6 Gallon - 6Fjx Hydraulic Hose Fitting

  • Mfr # VO432796

  • Zoro # G604004753


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO432796
Zoro #
G604004753
UPC #
747216233838
Country of Origin
China

Description

Features
  • Coupling
  • Female 37 degree flare
  • Thread size: 0.56 - 18
  • Hose id in : 0.37
  • Dimension - 3 x 1.1 x 1.1 in.
  • Item weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.