Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTP-1010 1 in. X 10 ft. Self-Bonding Silicone Repair Tape - Black

  • Mfr # VO843829

  • Zoro # G903976935


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO843829
Zoro #
G903976935
UPC #
753153411345
Country of Origin
China

Description

Features
  • Size - 1 in. X 10 ft.
  • Color - Black.
  • Self -Bonding Silicone Repair Tape.
  • Air & Water Tight Seal.
  • Insulates To 400V Mil.
  • Operating Temperature - 60 Degrees To 500 Degrees Fahrenheit.
  • UL Listed.
  • Dimension - 3 x 3.1 x 1.2 in.
  • Item Weight - 0.2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.