
MSW-1540 0.13 in. Insulated Metal Wire Staple - White; 40 Pack
Mfr # VO595571
Zoro # G504070506
product price: $27.99
/eaKey Features
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VO595571
Zoro #
G504070506
UPC #
723902266205
Country of Origin
China
Details
Item
Insulated Staples
Material
Metal
Description
Features
- Size - 1/8 in.
- Color - White.
- Insulated Metal Wire Staple.
- For Spt Or Bell Wire.
- 40 Pack.
- Dimension - 1.22 x 0.8 x 0.48 in.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.