This item is Discontinued.

Vortex Powerfans Vortex Powerfans bdd10 10 in. Back Draft Damper bdd10

Vortex Powerfans bdd10 10 in. Back Draft Damper (Discontinued)

  • Mfr # bdd10
  • Zoro # G604140758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
bdd10
Zoro #
G604140758
UPC #
628507200053
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Neoprene damper seal minimizes leakage
  • Requires from 0,04 to 0,08 inches wg pressure to open
  • Simple installation in any position - entire assembly inserts into duct
Specifications
  • Size: 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.