
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VORTX27
Zoro #
G505306123
UPC #
-
Country of Origin
China
Dimensions
Size
71" x 83"
Width
83"
Length
71"
Details
Color
Black
Fabric
Non-Toxic PU leather
Item
Sauna Blanket
Blanket Weight
19 lb
Voltage
100-200
Description
The Vortix Infrared Sauna Blanket can help alleviate muscle soreness from strenuous exercise and daily activities by increasing the production of heat shock proteins (HSPs). These proteins help repair damaged proteins in your body and help protect against oxidative damage to your muscles. With proper hydration and sweating, the Vortix Infrared Sauna Blanket can help rid your body of heavy metals, radiation, and environmental toxins that you consume and get in contact with throughout your day. The sauna blanket's infrared lights can penetrate the skin more deeply and increase your basal metabolic rate. Studies have shown that using an infrared blanket for an hour can burn upwards of 600 calories by maintaining a higher body temperature. Help maintain a healthy immune system and body by boosting and accelerating your metabolism and by directly increasing the core body temperature. This approach produces a deep, detoxifying sweat at the cellular level, where most toxins reside. In addition to reducing your anxiety, the infrared sauna blanket can also help with lowering blood pressure. Combining infrared wavelengths and elevated body temperature can dilate blood cells that relieve pressure force on the arteries, helping bring down blood pressure.
Voltage: 100-120
Volt Time Range: 5-60 minutes
Heating Zone: One
Material: Non-Toxic PU leather
Temperature Range: 86* - 167* F (30 - 75 C)
Voltage: 100-120
Volt Time Range: 5-60 minutes
Heating Zone: One
Material: Non-Toxic PU leather
Temperature Range: 86* - 167* F (30 - 75 C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.