CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze

  • Mfr # CFL-8352REMO/RB
  • Zoro # G203746146
product price: 
$
338.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8352REMO/RB
Zoro #
G203746146
UPC #
653341044389
Country of Origin
United States

Description

Keep cool with this five-blade Pilette chandelier ceiling fan featuring an antique speckled bronze finish and a crystal glass carousel shade for a glam look. Three lights ample illumination for your space, and the metal base and wood blade construction ensures excellent durability. An included remote control allows for easy operation.

Features
  • Reversible Fan Motor
  • 5 Blade Fan Wood
Fan Efficiency:
  • 178 RPM (Level 1) 5340 CFM
  • 120 RPM (Level 2) 3000 CFM
  • 69 RPM (Level 3) 690 CFM
Specifications
  • Finish Color: Bronze
  • Size: 52 in.
  • Lamp Type: Crystal Drum Chandelier
  • Materials: Metal, Crystal, Wood
  • Number Lights: Three (3) Lights
  • Bulbs: (3) E12 60W (not included)
  • Fixture Finish: Antique Speckled Bronze
  • Shade: Crystal, Glass Beads, Metal
  • Switch: Remote Control
  • Blades: 5 Wood Blades
  • Voltage: 110-120V 60Hz
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.8 x 8.3 in.
  • Downrod Length(s): 5.1 x 9.8 in.
  • Shade: 13 x 9.1 in.
  • Blade Length: 20.5 inches
  • Blade Width: Head-5.4 in; Tail-4.7 in
  • Blade Thickness: 0.2 in.
  • Blade Pitch: 12 degree
  • Diameter: 52 in.
  • Height: 22.8 in.
  • Weight: 24 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.