Shop VOSTERMANS VENTILATION
Create Account
K4D1311M11100 50in. HIGH VOLUME CIRCULATOR 3 PHASE
- Mfr # K4D13K1M11200
- Zoro # G324198435
product price:Â
$
1,264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4D13K1M11200
- Zoro #
- G324198435
- UPC #
- -
- Country of Origin
- China
Description
3 phase 50 in Diameter high volume, low speed circulator. Belt drive, 1725 RPM motor speed, 550RPM blade speed. 3 blade plastic impeller for low noise. 240/460v 4.3/2.1 amps, rated 28,542 CFM can be mounted on wall using bracket sold seperately, or suspended from ceiling on chain sold seperately. Ideal for cooling large open spaces. Dimensions: Length: 68 in Height: 58 in Width: 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.