FXCIRC20-3-230 20in. BASKET FAN 230V 1-3HP

  • Mfr # FXCIRC20-3/230

  • Zoro # G316340729


product price:  $547.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXCIRC20-3/230
Zoro #
G316340729
UPC #
747925444440
Country of Origin
China

Description

Circulator head for the cooling of people or equipment.Designed to be hung from a single point on the motor this fan can be tilted up or down to direct airflow as needed.20in diameter rated for 5500 CFM.240v Motor draws 2.0 amps rated for indoor or outdoor use can be used with a speed control.Mounting brackets and speed controls sold seperate.UL recognized motor.-Dimensions: -Length: 23-Height: 23-Width: 16in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.