Zoro Homepage

Small Engine Fuel, 50:1, Qt

  • Mfr # 6235

  • Zoro # G011382635


product price: $9.99
/ea

Key Features

Container Type
Can
Series
SEF 2 Cycle 50-1
Product Form
Liquid
Standards
API TC, ISO-L-EGD, JASO FD
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6235
Zoro #
G011382635
UPC #
846781000002
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Fuel
Container Type
Can
Series
SEF 2 Cycle 50-1
Product Form
Liquid
Standards
API TC, ISO-L-EGD, JASO FD
Color
Blue
Compatible Engine Type
Gasoline Engines
Product Type
Pre-Mixed Gas and Oil
Gas and Oil Mix Ration
50:1
Engine Cycle
2-Cycle
Specific Gravity
0.72

Description

Fuel, Container Size 1 qt, Container Type Can, Gas and Oil Mix Ration 50:1, Engine Cycle 2-Cycle, Color Blue, Compatible Engine Type Gasoline Engines, Product Form Liquid, Product Type Pre-Mixed Gas and Oil, Series SEF 2 Cycle 50-1, Specific Gravity 0.72, Standards API TC, ISO-L-EGD, JASO FD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.