Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vp Series Water Proof Binocular, BaK4 Prism VP-025

Water Proof Binocular, BaK4 Prism (Discontinued)

  • Mfr # VP-025
  • Zoro # G503679656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-025
Zoro #
G503679656
UPC #
750668009302
Country of Origin
China

Dimensions

Overall Depth
5.1"
Height
5.9"
Width
2.1"
Objective Diameter
25 mm

Details

Item
Binocular
Prism Type
BaK4
Type
Water Proof
For Use With
Hiking
Series
VP
Maximum Eye Relief
14.7 mm
Maximum Magnification
10x
Maximum Field of View @ 1000 yd
273 ft

Description

The VP-025 from Carson Optical is an 10x25mm compact Binocular. These Binoculars feature BAK-4 prisms and fully multi-coated optics for crisp, clear viewing. In addition, the VP-025 10x25mm Binoculars are phase coated, waterproog and fog proof. The VP Series Binoculars are the ideal choice for hunting, birding, hiking or fishing. Quality Binoculars for a great value!
  • Lens Coating: Fully Multi-Coated.
  • Eye Relief: 14.7mm.
  • Field of view: 273 ft. at 1,000 yards.
  • Dimensions: 4.25" x 4.375" x 1.375".
  • Accessories: Pouch, neck strap, lens covers and lens cloth.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.