Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, 1/2" W, 24" L, Coated, Ceramic, 100 Grit, Fine, XK870X, Red
Mfr # 282235
Zoro # G1915608
product price:Â $21.79
/pk 20, $1.09/ea
Sold in multiples of 10 for $217.90
Key Features
Abrasive Type
Coated
Width
1/2"
Length
24"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
282235
Zoro #
G1915608
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
24"
Details
Item
Abrasive Belt,100 G,Cer,1/2 x 24",PK20
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 G,Cer,1/2 x 24 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.