Abrasive Belt, 100 Grit, Zirc, 25 x 60", PK2, 25" W, 60" L, Coated, Zirconia, 100 Grit, Fine, ZK713X

  • Mfr # 103787

  • Zoro # G1903218


product price:  $72.71
/pk 2, $36.36/ea
Sold in multiples of 3 for $218.13

Key Features

Abrasive Type
Coated
Width
25"
Length
60"
Grade
Fine
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103787
Zoro #
G1903218
UPC #
-
Country of Origin
Germany

Dimensions

Width
25"
Length
60"

Details

Item
Abrasive Belt,100 Grit,Zirc,25 x 60",PK2
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,100 Grit,Zirc,25 x 60 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products