Abrasive Belt, 150 Grit, AO, 2 x 48", PK10, 2" W, 48" L, Coated, Aluminum Oxide, 150 Grit, Very Fine
Mfr # 15347
Zoro # G1909509
product price:Â $29.25
/pk 10, $2.93/eaKey Features
Abrasive Type
Coated
Width
2"
Length
48"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15347
Zoro #
G1909509
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
48"
Details
Item
Abrasive Belt,150 Grit,AO,2 x 48",PK10
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,150 Grit,AO,2 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.