Abrasive Belt, 180 Grit, AO, 3 x 120", PK10, 3" W, 120" L, Coated, Aluminum Oxide, 180 Grit, Very Fine
Mfr # 121699
Zoro # G1906121
product price:Â $78.95
/pk 10, $7.90/ea
Sold in multiples of 10 for $789.50
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3"
Length
120"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
121699
Zoro #
G1906121
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
120"
Details
Item
Abrasive Belt,180 Grit,AO,3 x 120",PK10
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,180 Grit,AO,3 x 120 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.