Abrasive Belt, 180 Grit, SC, 3/4 x 18", PK20, 3/4" W, 18" L, Coated, Silicon Carbide, 180 Grit, CK721X
Mfr # 226706
Zoro # G1913410
product price:Â $18.35
/pk 20, $0.92/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
18"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
226706
Zoro #
G1913410
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
18"
Details
Item
Abrasive Belt,180 Grit,SC,3/4 x 18",PK20
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,180 Grit,SC,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.